The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton Co
-
114C247G01
Cutler Hammer, Div of Eaton Co Miscellaneous
MFG Item Number
114C247G01
Product Description
FLUSH TRIM LOCK ASSY FOR FFRX, FFW, CF
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EASY-E4-UC-8RE1
Cutler Hammer, Div of Eaton Co Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-UC-8RE1
MFG Item Number
EASY-E4-UC-8RE1
Product Description
Digital Input/Output 12/24 VDC, 24
Specifications
Specifications
Number of IO Ports |
8 |
Number of Inputs |
4 |
Input Type |
Digital |
Number of Outputs |
4 |
Output Type |
Relay |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EASY-E4-DC-6AE1
Cutler Hammer, Div of Eaton Co Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-DC-6AE1
MFG Item Number
EASY-E4-DC-6AE1
Product Description
Analog I/O, 0-10V, 0/4-20mA, 12 Bit,
Specifications
Specifications
Number of IO Ports |
6 |
Number of Inputs |
4 |
Input Type |
Analog |
Number of Outputs |
2 |
Output Type |
Analog |
Input |
24 VDC |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10316H50
Cutler Hammer, Div of Eaton Co Limit Switches, 10316_SPECIAL_PURPOSE Series
Series
10316_SPECIAL_PURPOSE
Product Description
Limit Switch, Rotating Shaft, N1,
Specifications
Specifications
Contacts |
2NC |
Direction of Operation |
CW/CCW |
Contact Rating (125 VAC) |
10 A |
Contact Rating (125 VDC) |
10 A |
Contact Rating (250 VAC) |
10 A |
Contact Rating (250 VDC) |
10 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
10 A |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1450E-8514
Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1450E-8514
Product Description
Retroreflective Sensor, 30Ft Range,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
30 ' |
Connection Type |
Cable |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1451E-8504
Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1451E-8504
Product Description
Retroreflective Sensor, 16Ft Range,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
16 ' |
Connection Type |
5 Pin Mini |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Polarization Filter |
Yes |
Can Sense Shiny Surfaces |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
R9J3060FJ
Cutler Hammer, Div of Eaton Co Disconnect Switches, R9 Series
MFG Item Number
R9J3060FJ
Product Description
Disconnect Switch, 3-P, 60A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Voltage AC |
600 VAC |
Mounting |
DIN |
UL Class |
UL98 |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 600V 3PH |
50 hp |
Max HP 240V 1P |
10 hp |
Fusible |
Yes |
Fuse Class |
J |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A200M1CAC
Cutler Hammer, Div of Eaton Co Starters, A200 Series
MFG Item Number
A200M1CAC
Product Description
Starter, Size 1, 120VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
27 A |
Max HP 120V 1PH |
2 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTMC9A01A
Cutler Hammer, Div of Eaton Co Contactors, XT Series
MFG Item Number
XTMC9A01A
Product Description
Mini Contactor, 3-P N/O, 120VAC Coil
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
20 A |
UL Motor Switching (AC3) |
8.8 A |
Max HP 120V 1PH |
0.5 hp |
Max HP 230/240V 1PH |
1.5 hp |
Max HP 200/208V 3PH |
2 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTCE065D00B
Cutler Hammer, Div of Eaton Co Contactors, XT Series
MFG Item Number
XTCE065D00B
Product Description
CONTACTOR 3P FVNR 65A FRAME D
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Poles |
3NO |
Frame Size |
D |
Termination |
Screw |
General Purpose (AC1) |
80 A |
UL Motor Switching (AC3) |
65 A |
Max HP 115V 1PH |
5 hp |
Max HP 230/240V 1PH |
15 hp |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved